Shop All Wiper Blades
This Product is Discontinued
Trico
Wiper Blade, 20", Heavy Duty Flat (Discontinued)
Mfr # 61-200
Zoro # G4244366
This Product is Discontinued
Key Features
- Type Heavy Duty Flat
- Center to Center Length (In.) HD
- Includes Hardware
- Material Steel and Rubber
- Series HD(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 61-200
- Zoro # G4244366
- UPC # 027998612008
- Country of Origin China
- Category Wiper Blades
Dimensions
Size (In.) | 20 in |
Center to Center Length (In.) | HD |
Size | 20 in |
Blade Length Range | 18 in to 20 in |
Details
Item | Wiper Blade |
Type | Heavy Duty Flat |
Includes | Hardware |
Material | Steel and Rubber |
Series | HD(R) |
For Use With | Cars, Light Trucks |
Arm Type | Saddle |
Adapter Included | Yes |
Mounting Hardware Included | Yes |
Blade Material | Rubber |
Windshield Location | Front |
Mounting Hardware Required | Yes |
Blade Type | Saddle |
Description
Wiper Blade, Blade Type Saddle, Arm Type Saddle, 20 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes, Series HD(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.