Shop All Wiper Blades
This Product is Discontinued
Trico
Wiper Blade, 19", Premium Winter Beam (Discontinued)
Mfr # 35-190
Zoro # G4244661
This Product is Discontinued
Key Features
- Size (In.) 19 in
- Type Premium Universal Winter Beam
- For Use With Cars, Light Trucks
- Center to Center Length (In.) Ice
- Includes Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 35-190
- Zoro # G4244661
- UPC # 027998351907
- Country of Origin Mexico
- Category Wiper Blades
Dimensions
Size (In.) | 19 in |
Center to Center Length (In.) | Ice |
Blade Length Range | 18 in to 20 in |
Size | 19 in |
Details
Item | Wiper Blade |
Type | Premium Universal Winter Beam |
For Use With | Cars, Light Trucks |
Includes | Adapter |
Arm Type | 9 mm Hook, 9x4 Hook, Pinch Tab, 19 mm Push Button, 22 mm Push Button, 17 mm Side Pin, 22 mm Side Pin |
Material | Steel and PTFE Coated Rubber |
Series | Ice(R) |
Windshield Location | Front |
Blade Type | Beam |
Mounting Hardware Included | Yes |
Blade Material | Rubber |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Beam, Arm Type 9 mm Hook, 9x4 Hook, Pinch Tab, 19 mm Push Button, 22 mm Push Button, 17 mm Side Pin, 22 mm Side Pin, 19 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Adapter, Mounting Hardware Included Yes, Series Ice(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.