Shop All Wiper Blades
This Product is Discontinued
Trico
Wiper Blade, 16", Premium Winter Beam (Discontinued)
Mfr # 35-160
Zoro # G4244698
This Product is Discontinued
Key Features
- Size (In.) 16 in
- Type Premium Universal Winter Beam
- Center to Center Length (In.) Ice
- Arm Type 1/4 in Side Lock, 9 mm Hook, 9x4 Hook, Pinch Tab, Pinch Tab Button, 19 mm Push Button, 22 mm Push Button, 17 mm Side Pin, 22 mm Side Pin
- For Use With Cars, Light Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 35-160
- Zoro # G4244698
- UPC # 027998351600
- Country of Origin Mexico
- Category Wiper Blades
Dimensions
Size (In.) | 16 in |
Center to Center Length (In.) | Ice |
Size | 16 in |
Blade Length Range | 15 in to 17 in |
Details
Item | Wiper Blade |
Type | Premium Universal Winter Beam |
Arm Type | 1/4 in Side Lock, 9 mm Hook, 9x4 Hook, Pinch Tab, Pinch Tab Button, 19 mm Push Button, 22 mm Push Button, 17 mm Side Pin, 22 mm Side Pin |
For Use With | Cars, Light Trucks |
Material | Steel and PTFE Coated Rubber |
Series | Ice(R) |
Includes | Adapter |
Mounting Hardware Included | Yes |
Blade Type | Beam |
Windshield Location | Front, Rear |
Adapter Included | Yes |
Blade Material | Rubber |
Description
Wiper Blade, Blade Type Beam, Arm Type 1/4 in Side Lock, 9 mm Hook, 9x4 Hook, Pinch Tab, Pinch Tab Button, 19 mm Push Button, 22 mm Push Button, 17 mm Side Pin, 22 mm Side Pin, 16 in, Blade Material Rubber, Adapter Included Yes, Front, Rear, Includes Adapter, Mounting Hardware Included Yes, Series Ice(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.