Shop All Windshield Wiper Parts
Trico
Wiper Arm, 20-3/4", Heavy Duty
Mfr # 74-200
Zoro # G4244031
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 20 3/4 in
- Material Rubber
- Type Heavy Duty
- Center to Center Length (In.) HD
- Series HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 74-200
- Zoro # G4244031
- UPC # 027998742002
- Country of Origin United States
- Category Windshield Wiper Parts
Dimensions
Size (In.) | 20 3/4 in |
Center to Center Length (In.) | HD |
Arm Length Range | 20 in to 21 in |
Arm Length | 20 3/4 in |
Details
Item | Wiper Arm |
Material | Rubber |
Type | Heavy Duty |
Series | HD |
Arm Type | Pantograph |
For Use With | Cars, Light Trucks |
Includes | Hardware |
Mounting Hardware Included | Yes |
Windshield Location | Front |
Mounting Hardware Required | Yes |
Description
Wiper Arm, Arm Length 20 3/4 in, Arm Type Pantograph, Material Rubber, Windshield Location Front, Arm Length Range 20 in to 21 in, Includes Hardware, Mounting Hardware Included Yes, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Disposable 100 Micron Filter Cartridge (1047874)
- ANTHES Exhaust Rain Cap, 5 x 5-3/16 In. (11017)
- GUNK Carburetor Cleaner, 96.00 oz. (CC3K)
- LISLE Putty Knife Scraper, 1-1/4" (51350)
- TRICO WINDSHIELD WIPER PARTS OEM OE Replacement 14 Inch Black (25-140)
- TRICO OE Replacement, 22", Black (25-220)
- RAIN-X 17", Beam Style, Black, All Weather Blade, With Water Repelling Coating (5079283-2)
- AUTOTEXT HEAVY DUTY Dyna Radial Wet Wiper Arm, 24" (201513N)
- AUTOTEXT HEAVY DUTY Replacement Bosch Wiper Motor, 24V (H137W)
- AUTOTEX Wiper Motor, 1-1/2" Shaft, 18nm Torque (4A1.12.R110CE)
- WAI GLOBAL WIPER MOTOR, WPM1074L (WPM1074L)
- Trico Windshield Wiper Parts