Shop All Flow Sights
Trico
Viewport, 1/2in NPT, 1-3/32 in. L
Mfr # 34305
Zoro # G1858879
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT 1/2"
- Max. Working Pressure (PSI) 50 psi
- Max. Operating Temp. 300 Degrees F
- Overall Length 1 3/32 in
- Application Gearboxes, Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 34305
- Zoro # G1858879
- Country of Origin United States
- Category Flow Sights
Dimensions
Overall Length | 1 3/32 in |
Hex Dia. Flats (In.) | 7/8 in |
Sight Length (In.) | 1/2 in |
Sight Dia. (In.) | 1/2 in |
Mounting Thread Size | 1/2" |
Hex Diameter Flats | 1 in |
Sight Diameter | 1/2 in |
Body Height | 1.01 in |
Details
Item | Viewport |
NPT | 1/2" |
Max. Working Pressure (PSI) | 50 psi |
Max. Operating Temp. | 300 Degrees F |
Application | Gearboxes, Pumps |
Type | Glass Lens and Baffle |
Features | Brass Construction |
Product Type | Viewport |
Includes Flow Indicator | No Flow Indicator Included |
Seal Material | Fluoroelastomer |
Body Material | Steel |
Temperature Rating - Maximum | 300 Degrees F |
Mounting Thread Type | NPT |
Mounting Thread Gender | Male |
Number of Mounting Connections | 1 |
Pressure Rating - Maximum | 50 psi |
Description
Viewport, Glass Lens and Baffle, 1/2 In. NPT, Hex Dia. Flats (In.) 7/8 in, Max. Working Pressure (PSI) 50 psi, Max. Operating Temp. 300 Degrees F, Sight Length (In.) 1/2 in, Sight Dia. (In.) 1/2 in, Overall Length 1 3/32 in, Gearboxes, Pumps, Features Brass Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EF121412)
- NSK NSK 6207ZZC3, 6200 Series Single Row Deep Groove Ball Bearing (6207ZZC3)
- IKO Inner Ring, Metric - For Shell Needle Roller Bearing, #IRT1716 (IRT1716)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- LDI INDUSTRIES Flow Sight (F154)
- LDI INDUSTRIES Flow Sight (F155-01)
- LDI INDUSTRIES Flow Sight (F154-01)
- LDI INDUSTRIES Flow Sight (F251-06-01)
- LDI INDUSTRIES Flow Sight (F152-01)
- LDI INDUSTRIES Flow Sight (F301-05-01)
- LDI INDUSTRIES Flow Sight (F301-06-01)
- Trico Flow Sights