Shop All Mist Cooling Equipment
Trico
Vegetable-Based Lubricant, 1 G
Mfr # 30648
Zoro # G0343996
original price:
$179.94
7% off
new price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chains, High Temperature Bearing, Pressure Relief Valves, Vacuum Systems
- Lubricant NSF Rating Not Rated
- Container Style Jug
- Flash Point 600 Degrees F
- Cutting Fluid Sub-Category Cutting Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30648
- Zoro # G0343996
- Country of Origin United States
- Category Mist Cooling Equipment
Dimensions
Container Size | 1 gal |
Details
Item | Metal Cutting Lubricant |
Application | Chains, High Temperature Bearing, Pressure Relief Valves, Vacuum Systems |
Lubricant NSF Rating | Not Rated |
Container Style | Jug |
Flash Point | 600 Degrees F |
Cutting Fluid Sub-Category | Cutting Oils |
Chemical Base | Vegetable Oil |
Sub-Category | General Purpose Penetrants |
Container Type | Jug |
Physical Form | Liquid |
For Use With | Dispensing Systems or Other Micro-lubrication Equipment |
Base Oil | Vegetable Oil |
NSF Rating | Not Rated |
Description
Metal Cutting Lubricant, Container Size 1 gal, Jug, Application Chains, High Temperature Bearing, Pressure Relief Valves, Vacuum Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - VS-250 (VS-250)
- NACHI 5200 Series Double Row Angular Contact, 5203 (5203)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6HS, Hytrel (6HS)
- BISON GEAR & ENGINEERING DC Gearmotor, 22RPM, 12V (011-348-3080)
- TRICO Mist Unit, 2 Lines (30543)
- TRICO Mist Unit, 2 Lines (30459)
- TRICO Coolant System, 1 Line (30541)
- TRICO Coolant System, 2 Lines (30802)
- TRICO Coolant, 5 gal, Bottle (30657)
- TRICO Mist Unit, 1 Line (30542)
- CD Continental Dynamics® 24in Wall Mounted Misting Fan, Outdoor Rated, Oscillating, 7435 CFM, 1/7 HP (293073)
- Trico Mist Cooling Equipment