Shop All Grease Feeders
Trico
Streamliner(TM) V Dispenser, PL6 Grease
Mfr # 33345
Zoro # G0516494
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 250 cc
- Height (In.) 6 in
- NPT 3/8 in
- Dia. (In.) 3 in
- Operating Temp. (F) -4 to 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 33345
- Zoro # G0516494
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 6 in |
Dia. (In.) | 3 in |
Overall Height | 6 in |
Overall Diameter | 3 in |
Connection Size | 3/8 in |
Description
Streamliner(R) V Dispenser, Included Grease Type Mobilith SHC PM 460, Lubrication Point Type Single, Feeder Capacity 250 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 80 psi, Connection Size 3/8 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Refillable No, Grease Color Tan, Overall Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MP-04FP-04FP TEE (5602-04-04-04)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- CLESCO PBCM-BS-100 Pillow Block Bearing (PBCM-BS-100)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 56 Frame (5K42HN4089X)
- TRICO Streamliner(TM) V Dispenser, PL1 Grease (33340)
- TRICO Streamliner(TM) M Service Pack, PL5 (33360)
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- TRICO Streamliner(TM) M Service Pack, PL1 (33356)
- TRICO Streamliner(TM) V Dispenser, PL4 Grease (33343)
- TRICO Streamliner(TM) V Dispenser, PL5 Grease (33344)
- NTN Single Point Lubricator, Capacity 2 oz. (LUB-RDYKT60-111)
- Trico Grease Feeders