Shop All Grease Feeders
Trico
Streamliner(TM) V Dispenser, PL4 Grease
Mfr # 33343
Zoro # G0411232
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 250 cc
- Height (In.) 6 in
- NPT 3/8 in
- Dia. (In.) 3 in
- Operating Temp. (F) -4 to 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 33343
- Zoro # G0411232
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 6 in |
Dia. (In.) | 3 in |
Overall Height | 6 in |
Connection Size | 3/8 in |
Overall Diameter | 3 in |
Description
Streamliner(R) V Dispenser, Included Grease Type Mobil FM 222, Lubrication Point Type Single, Feeder Capacity 250 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 80 psi, Connection Size 3/8 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Refillable No, Grease Color White, Overall Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Ideal Hy Gear 11/16 in to 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Marine (620P16551)
- SKF SKF 6303 2RSH/C3 GJN, Single Row Ball Bearings (6303 2RSH/C3 GJN)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431602, Return Line, 10 micron, Outside-In (MF0062289)
- BESTORQ Cogged Belt, 31 in Outside Length, 3/8 in Top Width, 1 Ribs (AX29)
- TRICO Streamliner(TM) M Service Pack, PL2 (33357)
- TRICO Single Point Lubricator, 5 in. H (33948)
- TRICO Streamliner(TM) V Dispenser, PL6 Grease (33345)
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- TRICO Streamliner(TM) M Service Pack, PL6 (33361)
- TRICO Single Point Lubricator, 5 in. H, 4 oz. (33944)
- WESTWARD Grease Refill Kit (35PC05)
- Trico Grease Feeders