Shop All Grease Feeders
Trico
Streamliner(TM) V Dispenser, 125cc, W/PL3
Mfr # 33335
Zoro # G0962071
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 125 cc
- Height (In.) 5 3/8 in
- NPT 3/8 in
- Dia. (In.) 3 in
- Operating Temp. (F) -4 to 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 33335
- Zoro # G0962071
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 5 3/8 in |
Dia. (In.) | 3 in |
Overall Height | 5 3/8 in |
Connection Size | 3/8 in |
Overall Diameter | 3 in |
Description
Streamliner(R) V Dispenser, Included Grease Type Mobil SHC 100, Lubrication Point Type Single, Feeder Capacity 125 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 80 psi, Connection Size 3/8 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Refillable No, Grease Color Red, Overall Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 35mm, Industry 6007-2RSJEM (6007 2RS JEM)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S28AJDA075A)
- DYNABRADE Angle Head Assembly (54560)
- HHIP GTN-3 TiN Coated Cut-Off & Grooving Carbide Insert (6024-2003)
- TRICO Streamliner(TM) M Dispenser, 250cc (33348)
- TRICO Steamliner Grease Feeder S (33392)
- TRICO Streamliner(TM) M Service Pack, PL2 (33357)
- TRICO Single Point Lubricator, 5 in. H (33948)
- TRICO Single Point Lubricator, 5 in. H, 4 oz. (33944)
- TRICO Streamliner(TM) M Service Pack, PL1 (33356)
- LUBESITE Feeder, Grease, 4 Oz (704)
- Trico Grease Feeders