Shop All Grease Feeders
Trico
Streamliner(TM) M Service Pack, PL4
Mfr # 33359
Zoro # G1321713
original price:
$76.33
8% off
new price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 250 cc
- Height (In.) 3 in
- Dia. (In.) 3 in
- Operating Temp. (F) -4 to 140
- Includes Battery Pack, Grease Fitting Cap, Unit Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 33359
- Zoro # G1321713
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 3 in |
Dia. (In.) | 3 in |
Overall Height | 3 in |
Overall Diameter | 3 in |
Details
Item | Streamliner(R) M Service Pack |
Capacity (Oz.) | 250 cc |
Operating Temp. (F) | -4 to 140 |
Includes | Battery Pack, Grease Fitting Cap, Unit Cover |
Application | For Food Applications That Require USDA H1 Classification Grease |
Material | ABS plastic |
Spring Tension (PSI) | 280 psi |
Pre-Filled Status | Pre-Filled |
Included Grease Type | Mobil FM 222 |
Refillable | No |
Operating Temperature - Maximum | 140 Degrees F |
Grease Color | White |
Spring Force | 280 psi |
Delivery Method | Continuous |
Feeder Capacity | 250 cc |
Feeder Material | Polycarbonate |
Flow Rate Adjustability | Adjustable |
Operating Temperature - Minimum | -4 Degrees F |
Description
Streamliner(R) M Service Pack, Included Grease Type Mobil FM 222, Feeder Capacity 250 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 280 psi, Pre-Filled Status Pre-Filled, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Battery Pack, Grease Fitting Cap, Unit Cover, Refillable No, Grease Color White, Overall Diameter 3 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518EG3E254T-W22)
- PREVOST Hose Reel, 5/8" Hose Dia., 82 ft. Length, 175 psi (DLO 1625ES)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-1)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB55/SL3 (YB55/SL3)
- TRICO Streamliner(TM) V Dispenser, PL5 Grease (33344)
- TRICO Streamliner(TM) M Service Pack, PL2 (33357)
- TRICO Single Point Lubricator, 5 in. H (33948)
- TRICO Streamliner(TM) V Dispenser, PL6 Grease (33345)
- TRICO Streamliner(TM) V Dispenser, PL1 Grease (33340)
- TRICO Streamliner(TM) M Service Pack, PL5 (33360)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-PGEM)
- Trico Grease Feeders