Shop All Grease Feeders
Trico
Streamliner(TM) M Service Pack, PL2
Mfr # 33357
Zoro # G1610253
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 250 cc
- Height (In.) 3 in
- Dia. (In.) 3 in
- Operating Temp. (F) -4 to 140
- Includes Battery Pack, Grease Fitting Cap, Unit Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 33357
- Zoro # G1610253
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 3 in |
Dia. (In.) | 3 in |
Overall Height | 3 in |
Overall Diameter | 3 in |
Details
Item | Streamliner(R) M Service Pack |
Capacity (Oz.) | 250 cc |
Operating Temp. (F) | -4 to 140 |
Includes | Battery Pack, Grease Fitting Cap, Unit Cover |
Spring Tension (PSI) | 280 psi |
Material | ABS plastic |
Application | For Heavy Duty Applications, Good Anti Wear and High Load Carrying Capacity |
Included Grease Type | Exxon Unirex EP2 |
Feeder Capacity | 250 cc |
Refillable | No |
Flow Rate Adjustability | Adjustable |
Grease Color | Blue |
Operating Temperature - Maximum | 140 Degrees F |
Feeder Material | Polycarbonate |
Spring Force | 280 psi |
Delivery Method | Continuous |
Pre-Filled Status | Pre-Filled |
Operating Temperature - Minimum | -4 Degrees F |
Description
Streamliner(R) M Service Pack, Included Grease Type Exxon Unirex EP2, Feeder Capacity 250 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 280 psi, Pre-Filled Status Pre-Filled, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Battery Pack, Grease Fitting Cap, Unit Cover, Refillable No, Grease Color Blue, Overall Diameter 3 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, Hose Barb, 3/8, Brass/Steel (30E729)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- FESTO Short-Stroke Cylinder AEVC-12-10-I-P (AEVC-12-10-I-P)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- TRICO Single Point Lubricator, 5 in. H, 4 oz. (33944)
- TRICO Streamliner(TM) V Dispenser, PL4 Grease (33343)
- TRICO Steamliner Grease Feeder S (33392)
- TRICO Streamliner(TM) V Dispenser, PL6 Grease (33345)
- TRICO Streamliner(TM) M Service Pack, PL6 (33361)
- TRICO Single Point Lubricator, 5 in. H (33948)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-RDYKT125-111)
- Trico Grease Feeders