Shop All Grease Feeders
Trico
Streamliner(TM) M Service Pack, PL1
Mfr # 33356
Zoro # G1931176
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 250 cc
- Height (In.) 3 in
- Dia. (In.) 3 in
- Operating Temp. (F) -4 to 140
- Includes Battery Pack, Grease Fitting Cap, Unit Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 33356
- Zoro # G1931176
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 3 in |
Dia. (In.) | 3 in |
Overall Height | 3 in |
Overall Diameter | 3 in |
Details
Item | Streamliner(R) M Service Pack |
Capacity (Oz.) | 250 cc |
Operating Temp. (F) | -4 to 140 |
Includes | Battery Pack, Grease Fitting Cap, Unit Cover |
Application | For Multi Purpose Grease Applications With Low to Moderately High Temperatures or Loads |
Spring Tension (PSI) | 280 psi |
Material | ABS plastic |
Feeder Capacity | 250 cc |
Operating Temperature - Minimum | -4 Degrees F |
Refillable | No |
Included Grease Type | Mobil XHP 222 |
Grease Color | Blue |
Delivery Method | Continuous |
Flow Rate Adjustability | Adjustable |
Pre-Filled Status | Pre-Filled |
Operating Temperature - Maximum | 140 Degrees F |
Feeder Material | Polycarbonate |
Spring Force | 280 psi |
Description
Streamliner(R) M Service Pack, Included Grease Type Mobil XHP 222, Feeder Capacity 250 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 280 psi, Pre-Filled Status Pre-Filled, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Battery Pack, Grease Fitting Cap, Unit Cover, Refillable No, Grease Color Blue, Overall Diameter 3 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- GROTE Rubber Air Hose 12 ft., Black, Red/Bl, PK2 (81-0112-GRB)
- WEATHERHEAD H145 1 Steel Braids SAE 100R17,63514 04 (H14504)
- MAIN FILTER Hydraulic Filter, replaces UFI EPA11NFB, Pressure Line, 5 micron, Outside-In (MF0059214)
- TRICO Single Point Lubricator, 5 in. H (33948)
- TRICO Streamliner(TM) V Dispenser, PL6 Grease (33345)
- TRICO Streamliner(TM) V Dispenser, PL4 Grease (33343)
- TRICO Streamliner(TM) M Service Pack, PL6 (33361)
- TRICO Streamliner(TM) M Service Pack, PL5 (33360)
- TRICO Streamliner(TM) M Service Pack, PL2 (33357)
- WESTWARD Grease Feeder, 2 oz., Dynamic Condition (35PA98)
- Trico Grease Feeders