Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, Green
Mfr # 34403
Zoro # G0379751
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.75 in
- Material Plastic
- For Use With Lubricating Fluids
- Spout Length (In.) 9 in
- Spout Outside Dia. (In.) 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 34403
- Zoro # G0379751
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.75 in |
Spout Length (In.) | 9 in |
Spout Outside Dia. (In.) | 0.375 in |
Length (In.) | 5.75 in |
Height (In.) | 6.25 in |
Spout Length | 9 in |
Spout Outside Diameter | 1/2 in |
Overall Width | 3 in |
Lid Outside Diameter | 5.75 in |
Overall Length | 15 in |
Overall Height | 11 1/2 in |
Details
Color | Green |
Material | Plastic |
Item | Storage Lid |
For Use With | Lubricating Fluids |
Includes | O-Ring |
Type | Lid |
Accessory Type | Storage Lid |
Spout Type | Rigid |
Product Type | Stretch Spout Lid |
Resistance Properties | Spill Resistant |
Description
Storage Lid, Lid, HDPE, Green, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 9.0, Spout Outside Dia. (In.) 0.375, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HFTX.1 1/16-12 SAE (HFTX. (inch sizes))
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (15R113FB)
- DAYTON DC Gearmotor, 94.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 90V DC Voltage (3XA82)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 3.3/1.6A (056T17G15599)
- TRICO Storage Lid, HDPE, 6.25 in. H, Green (34423)
- TRICO Storage Lid, HDPE, 3.25 in. H, Tan (34438)
- TRICO Storage Lid, HDPE, 6.25 in. H (34402)
- TRICO Storage Lid, HDPE, Blue (34412)
- TRICO Storage Lid, HDPE, 6.25 in. H, 5.75inL, Tan (34428)
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Beige (100500)
- Trico Lubrication Container Accessories