Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, Gray
Mfr # 34417
Zoro # G0379830
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.75 in
- Includes O-Ring
- Spout Outside Dia. (In.) 0.625 in
- Length (In.) 5.75 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trico
- MFR # 34417
- Zoro # G0379830
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.75 in |
Spout Outside Dia. (In.) | 0.625 in |
Length (In.) | 5.75 in |
Spout Length (In.) | 8.7 in |
Height (In.) | 6.25 in |
Overall Length | 15 in |
Spout Outside Diameter | 3/4 in |
Overall Width | 3 in |
Spout Length | 8 3/4 in |
Overall Height | 11 1/2 in |
Lid Outside Diameter | 5.75 in |
Details
Color | Gray |
Includes | O-Ring |
Item | Storage Lid |
Material | Plastic |
For Use With | Lubricating Fluids |
Type | Lid |
Accessory Type | Storage Lid |
Product Type | Stretch Spout Lid |
Spout Type | Rigid |
Resistance Properties | Spill Resistant |
Description
Storage Lid, Lid, HDPE, Gray, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 8.7, Spout Outside Dia. (In.) 0.625, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AA THREAD Coupling 4"X2" Pvc/Ci (PCX56-42)
- DYKEM Opaque Staining Color, Gallon, Red (81791)
- VIAIR SS Braided Leader Hose, 1/8"M to 1/4"M, NP (92803)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK18 (81202)
- TRICO Storage Lid, HDPE, 3.25 in. H, Orange (34435)
- TRICO Storage Lid, HDPE, 3.25 in. H, Purple (34436)
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- TRICO Storage Lid, HDPE, 3.25 in. H, Gray (34437)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Orange (34425)
- TRICO Storage Lid, HDPE, 3.25 in. H, Blue (34432)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Orange (100206)
- Trico Lubrication Container Accessories