Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 6.25inH, 5.75in.L, Red
Mfr # 34421
Zoro # G0379639
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6.25 in
- Length (In.) 5.75 in
- For Use With Lubricating Fluids
- Spout Length (In.) 8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 34421
- Zoro # G0379639
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Height (In.) | 6.25 in |
Length (In.) | 5.75 in |
Spout Length (In.) | 8 in |
Spout Outside Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 5.75 in |
Spout Length | 8 in |
Overall Width | 3 in |
Overall Length | 15 in |
Spout Outside Diameter | 1 1/4 in |
Lid Outside Diameter | 5.75 in |
Overall Height | 11 1/2 in |
Details
Color | Red |
For Use With | Lubricating Fluids |
Material | Plastic |
Includes | O-Ring |
Item | Storage Lid |
Type | Lid |
Accessory Type | Storage Lid |
Resistance Properties | Spill Resistant |
Spout Type | Rigid |
Product Type | Stretch Spout Lid |
Description
Storage Lid, Lid, HDPE, Red, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 8.0, Spout Outside Dia. (In.) 1.125, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Guide Roller Set (GGS_53455)
- BOSTON GEAR Miter Gear-10 Pitch (L128Y)
- SKF SKF-6303 2ZJEM, Single Row Ball Brgs, 6303 2ZJEM (6303 2ZJEM)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/3 HP (048S17D2105)
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- TRICO Storage Lid, HDPE, Purple (34426)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Orange (34425)
- TRICO Storage Lid, HDPE, 3.25 in. H, Purple (34436)
- TRICO Storage Lid, HDPE, 6.25 in. H, Green (34423)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75in.L, Black (34424)
- OIL SAFE Premium Pump Mid Green, Hand Held, 1 to 1 (102305)
- Trico Lubrication Container Accessories