Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 6.25inH, 5.75in.L, Orange
Mfr # 34425
Zoro # G0379657
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Outside Dia. (In.) 5.75 in
- For Use With Lubricating Fluids
- Height (In.) 6.25 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trico
- MFR # 34425
- Zoro # G0379657
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.75 in |
Height (In.) | 6.25 in |
Length (In.) | 5.75 in |
Spout Length (In.) | 8 in |
Spout Outside Dia. (In.) | 1.125 in |
Overall Length | 15 in |
Lid Outside Diameter | 5.75 in |
Spout Length | 8 in |
Overall Width | 3 in |
Spout Outside Diameter | 1 1/4 in |
Overall Height | 11 1/2 in |
Details
Color | Orange |
Includes | O-Ring |
For Use With | Lubricating Fluids |
Item | Storage Lid |
Material | Plastic |
Type | Lid |
Accessory Type | Storage Lid |
Spout Type | Rigid |
Product Type | Stretch Spout Lid |
Resistance Properties | Spill Resistant |
Description
Storage Lid, Lid, HDPE, Orange, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 8.0, Spout Outside Dia. (In.) 1.125, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616-OH)
- CAMOZZI Right Angle Flow Control, 1/4" OD X 1/4" NPT (GSVU 04-04)
- PIX Belt, A/4L, 1/2 x 152 in. OC (A150)
- GATES Hi-Power II Belts, A24 (A24)
- TRICO Storage Lid, HDPE, Dark Green (34429)
- TRICO Storage Lid, HDPE, 6.25 in. H, 5.75inL, Tan (34428)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75in.L, Black (34424)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75inL, Yellow (34420)
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- TRICO Storage Lid, HDPE, Purple (34426)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Purple (100207)
- Trico Lubrication Container Accessories