Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 6.25 in. H, Purple
Mfr # 34406
Zoro # G0379605
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Spout Outside Dia. (In.) 0.375 in
- Height (In.) 6.25 in
- Length (In.) 5.75 in
- For Use With Lubricating Fluids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 34406
- Zoro # G0379605
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Spout Outside Dia. (In.) | 0.375 in |
Height (In.) | 6.25 in |
Length (In.) | 5.75 in |
Outside Dia. (In.) | 5.75 in |
Spout Length (In.) | 9 in |
Overall Length | 15 in |
Overall Width | 3 in |
Spout Outside Diameter | 1/2 in |
Lid Outside Diameter | 5.75 in |
Spout Length | 9 in |
Overall Height | 11 1/2 in |
Details
Color | Purple |
Includes | O-Ring |
Item | Storage Lid |
For Use With | Lubricating Fluids |
Type | Lid |
Material | Plastic |
Accessory Type | Storage Lid |
Product Type | Stretch Spout Lid |
Resistance Properties | Spill Resistant |
Spout Type | Rigid |
Description
Storage Lid, Lid, HDPE, Purple, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 9.0, Spout Outside Dia. (In.) 0.375, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Riveted Roller Chain Box 140R-10-Standard: 140 Chain Size, 10 Ft, 131542 (131542)
- RELTON A-9 Aluminum Cutting Fluid, -20F To +400F Temp Range:, 4 Oz Can (04Z-A9)
- WESTWARD Adjustable Extension, 8-1/2 in. (45FG45)
- MIDWEST FASTENER 3/16" Push In Grease Fittings 6PK (37582)
- TRICO Storage Lid, HDPE, 3.25 in. H, Tan (34438)
- TRICO Breather Vent, HDPE, 1.50 in. H, Red (24012)
- TRICO Breather Vent, HDPE, 1.50 in. H, Green (24014)
- TRICO Storage Lid, HDPE, 3.25 in. H, Dark Green (34439)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Red (34421)
- TRICO Breather Vent, HDPE, 1.50 in. H, Blue (24013)
- TRICO Storage Lid, HDPE, Purple (34426)
- Trico Lubrication Container Accessories