Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 6.25 in. H, Gray
Mfr # 34427
Zoro # G0379386
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Outside Dia. (In.) 5.75 in
- Height (In.) 6.25 in
- For Use With Lubricating Fluids
- Spout Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 34427
- Zoro # G0379386
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.75 in |
Height (In.) | 6.25 in |
Spout Length (In.) | 8 in |
Spout Outside Dia. (In.) | 1.125 in |
Length (In.) | 5.75 in |
Lid Outside Diameter | 5.75 in |
Overall Length | 15 in |
Spout Outside Diameter | 1 1/4 in |
Overall Height | 11 1/2 in |
Overall Width | 3 in |
Spout Length | 8 in |
Details
Color | Gray |
Material | Plastic |
For Use With | Lubricating Fluids |
Item | Storage Lid |
Includes | O-Ring |
Type | Lid |
Accessory Type | Storage Lid |
Spout Type | Rigid |
Product Type | Stretch Spout Lid |
Resistance Properties | Spill Resistant |
Description
Storage Lid, Lid, HDPE, Gray, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 8.0, Spout Outside Dia. (In.) 1.125, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 50mm, OD 58mm (HK5020-HLA)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 1-1/16-12, Strt (221501-12-6S)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Orange (34425)
- TRICO Storage Lid, HDPE, 6.25 in. H, Green (34423)
- TRICO Storage Lid, HDPE, 6.25 in. H, 5.75inL, Tan (34428)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Red (34421)
- TRICO Storage Lid, HDPE, Purple (34426)
- TRICO Storage Lid, HDPE, 3.25 in. H, Dark Green (34439)
- TRICO Storage Lid, HDPE, Dark Green (34429)
- Trico Lubrication Container Accessories