Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 6.25 in. H, Blue
Mfr # 34422
Zoro # G0379438
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.75 in
- Spout Length (In.) 8 in
- Type Lid
- Material Plastic
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trico
- MFR # 34422
- Zoro # G0379438
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Length (In.) | 5.75 in |
Spout Length (In.) | 8 in |
Outside Dia. (In.) | 5.75 in |
Height (In.) | 6.25 in |
Spout Outside Dia. (In.) | 1.125 in |
Spout Length | 8 in |
Lid Outside Diameter | 5.75 in |
Overall Height | 11 1/2 in |
Spout Outside Diameter | 1 1/4 in |
Overall Length | 15 in |
Overall Width | 3 in |
Details
Color | Blue |
Item | Storage Lid |
Type | Lid |
Material | Plastic |
Includes | O-Ring |
For Use With | Lubricating Fluids |
Accessory Type | Storage Lid |
Product Type | Stretch Spout Lid |
Spout Type | Rigid |
Resistance Properties | Spill Resistant |
Description
Storage Lid, Lid, HDPE, Blue, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 8.0, Spout Outside Dia. (In.) 1.125, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose End Fitting, 3/8 MNPT x 3/8 ID, PK10 (603)
- BAILEY Female Bronze Rod End: 5/16 Bearing I.D., 5/16-24 Thread, 3200 Radial Load (170323)
- DAYTON BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (6L281)
- BVA HYDRAULICS MANIFOLD HEXAGON 6-PORT (CMH6)
- TRICO Storage Lid, HDPE, 6.25 in. H, Green (34423)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Orange (34425)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Red (34421)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75inL, Yellow (34420)
- TRICO Storage Lid, HDPE, 3.25 in. H, Red (34431)
- TRICO Storage Lid, HDPE, 3.25 in. H, Black (34434)
- TRICO Storage Lid, HDPE, Dark Green (34429)
- Trico Lubrication Container Accessories