Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 6.25 in. H, 5.75inL, Tan
Mfr # 34428
Zoro # G0379465
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spout Outside Dia. (In.) 1.125 in
- For Use With Lubricating Fluids
- Outside Dia. (In.) 5.75 in
- Spout Length (In.) 8 in
- Type Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 34428
- Zoro # G0379465
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Spout Outside Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 5.75 in |
Spout Length (In.) | 8 in |
Length (In.) | 5.75 in |
Height (In.) | 6.25 in |
Overall Length | 15 in |
Overall Height | 11 1/2 in |
Overall Width | 3 in |
Spout Length | 8 in |
Spout Outside Diameter | 1 1/4 in |
Lid Outside Diameter | 5.75 in |
Details
Color | Tan |
For Use With | Lubricating Fluids |
Type | Lid |
Includes | O-Ring |
Material | Plastic |
Item | Storage Lid |
Accessory Type | Storage Lid |
Product Type | Stretch Spout Lid |
Spout Type | Rigid |
Resistance Properties | Spill Resistant |
Description
Storage Lid, Lid, HDPE, Tan, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 8.0, Spout Outside Dia. (In.) 1.125, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (927725Q)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56HC Frame (056B17F5305)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 1 Gal Can, Amber (490118)
- D&D 123" Outside Length, 5/8" Top Width, 1 Ribs (5LK1230)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75in.L, Black (34424)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75inL, Yellow (34420)
- TRICO Storage Lid, HDPE, 6.25inH, 5.75in.L, Red (34421)
- TRICO Storage Lid, HDPE, Dark Green (34429)
- TRICO Hand Pump, HDPE, 5.50 in. H, Black (34463)
- TRICO Breather Vent, HDPE, 1.50 in. H, Red (24012)
- LIBERTY MOUNTAIN White Rib PP Pour Spout Lid (111706)
- Trico Lubrication Container Accessories