Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 6.25 in. H, 5.75inL, Gray
Mfr # 34407
Zoro # G0379471
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 5.75 in
- Material HDPE
- Spout Outside Dia. (In.) 0.375 in
- For Use With Lubricating Fluids
- Includes O-ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 34407
- Zoro # G0379471
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Outside Dia. (In.) | 5.75 in |
Spout Outside Dia. (In.) | 0.375 in |
Spout Length (In.) | 9 in |
Length (In.) | 5.75 in |
Height (In.) | 6.25 in |
Details
Color | Gray |
Material | HDPE |
For Use With | Lubricating Fluids |
Includes | O-ring |
Item | Storage Lid |
Type | Lid |
Accessory Type | Storage Lid |
Description
Storage Lid, Lid, HDPE, Gray, Height (In.) 6.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, Spout Length (In.) 9.0, Spout Outside Dia. (In.) 0.375, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (439-2)
- CONTINENTAL CONTITECH BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (BX80)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0001)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX37)
- TRICO Storage Lid, HDPE, 6.25 in. H (34402)
- TRICO Storage Lid, HDPE, 3.25 in. H, Dark Green (34439)
- TRICO Storage Lid, HDPE, 6.25in.H, 5.75inL, Yellow (34420)
- TRICO Storage Lid, HDPE, 3.25 in. H, Red (34431)
- TRICO Storage Lid, HDPE, 3.25 in. H, Blue (34432)
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- OIL SAFE Mini Spout Lid, w/0.27 In Outlet, Black (100401)
- Trico Lubrication Container Accessories