Shop All Lubrication Container Accessories
Trico
Storage Lid, HDPE, 3.25 in. H, Dark Green
Mfr # 34439
Zoro # G0379858
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring
- Type Lid
- Length (In.) 5.75 in
- Height (In.) 3.25 in
- Outside Dia. (In.) 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 34439
- Zoro # G0379858
- Country of Origin United States
- Category Lubrication Container Accessories
Dimensions
Length (In.) | 5.75 in |
Height (In.) | 3.25 in |
Outside Dia. (In.) | 5.75 in |
Spout Outside Diameter | 2 1/4 in |
Overall Width | 4 1/2 in |
Lid Outside Diameter | 5.75 in |
Spout Length | 1 in |
Overall Height | 6 in |
Overall Length | 9 in |
Details
Color | Green |
Includes | O-Ring |
Type | Lid |
Item | Storage Lid |
For Use With | Lubricating Fluids |
Material | Plastic |
Accessory Type | Storage Lid |
Spout Type | No Spout |
Product Type | Storage Lid |
Description
Storage Lid, Lid, HDPE, Dark Green, Height (In.) 3.25, Length (In.) 5.75, Outside Dia. (In.) 5.75, For Use With Lubricating Fluids, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 5M Ht Timing Belt, 800-5M-25 (800-5M-25)
- DDS Shaft Seal, TC, 29mm ID, Nitrile Rubber (294206TC)
- INGERSOLL-RAND 1" Air Impact Wrench, 1475 ft-lbs Torque, Heavy Duty (285B)
- SUNNYSIDE Toluol, 1 gal. (821G1)
- TRICO Storage Lid, HDPE, 3.25 in. H, Black (34434)
- TRICO Storage Lid, HDPE, 3.25 in. H, Red (34431)
- TRICO Storage Lid, HDPE, 3.25 in. H, Gray (34437)
- TRICO Storage Lid, HDPE, 3.25 in. H, Green (34433)
- TRICO Storage Lid, HDPE, 3.25 in. H, Yellow (34430)
- TRICO Storage Lid, HDPE, 6.25 in. H, 5.75inL, Gray (34407)
- Trico Lubrication Container Accessories