Shop All Oilers and Reservoirs
Trico
SST Expansion Chamber, 3/4 In
Mfr # 31817
Zoro # G4186761
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 1/2 in
- Width (In.) 5 in
- Function Prevents Pressure Increase in Closed Systems
- Capacity 25 cu in
- Includes 3/4 in NPT 25 cu in Expansion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 31817
- Zoro # G4186761
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 4 1/2 in |
Width (In.) | 5 in |
Unit Height from Mount (In.) | 3 3/4 in |
Dia. (In.) | 4 1/16 in |
Thread Size | 3/4 |
Unit Height | 5 in |
Overall Unit Length | 4 1/16 in |
Unit Length (In.) | 4 1/16 in |
Overall Depth | 4 in |
Overall Width | 4 in |
Bowl Diameter | 4 in |
Overall Height | 3 3/4 in |
Description
SST Expansion Chamber, Height (In.) 4 1/2 in, Width (In.) 5 in, Thread Size 3/4, Capacity 25 cu in, Function Prevents Pressure Increase in Closed Systems, Includes 3/4 in NPT 25 cu in Expansion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 565-5M-15 (565-5M-15)
- DAYTON 3L120 V-Belt, 12" Outside Length, 3/8" Top Width, 1 Ribs (3GWD3)
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (A110/02)
- CARLISLE RBX112-4 Gold-Ribbon Cog-Band (RBX112-4)
- TRICO Oilertrico Oilers 4Oz (31804)
- TRICO SST Expansion Chamber, 1/2 In (31816)
- TRICO Oiler, Constant Level (30003)
- TRICO Oiler Wire Guard (30020)
- TRICO Oiler, Closed System (30203)
- TRICO Oiler, Constant Level (30010)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-516)
- Trico Oilers and Reservoirs