Shop All Oilers and Reservoirs
Trico
SST Expansion Chamber, 1/2 In
Mfr # 31816
Zoro # G4051914
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 1/2 in
- Width (In.) 5 in
- Function Prevents Pressure Increase in Closed Systems
- Capacity 25 cu in
- Includes 1/2 in NPT 25 cu in Expansion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 31816
- Zoro # G4051914
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 4 1/2 in |
Width (In.) | 5 in |
Dia. (In.) | 4 1/16 in |
Overall Unit Length | 4 1/16 in |
Thread Size | 1/2 |
Unit Length (In.) | 4 1/16 in |
Unit Height from Mount (In.) | 3 3/4 in |
Unit Height | 4 3/4 in |
Overall Depth | 4 in |
Overall Height | 3 3/4 in |
Overall Width | 4 in |
Bowl Diameter | 4 in |
Description
SST Expansion Chamber, Height (In.) 4 1/2 in, Width (In.) 5 in, Thread Size 1/2, Capacity 25 cu in, Function Prevents Pressure Increase in Closed Systems, Includes 1/2 in NPT 25 cu in Expansion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VICKERS FT8503A10A, Return Line, 10 micron, Inside-Out (MF0063770)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 18" Length - 3/8" MPX x 3/8" MPX - 5100 psi (XCP5S-06,06MPX-06MPX,18 IN OAL)
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX430)
- THOMSON Pillow Block, 1.000 In Bore, 2.630 In L (SPB16OPN)
- TRICO Latch Dog Oilers (31824)
- TRICO Optomatic Oiler (30054)
- TRICO Oiler Wire Guard (30020)
- TRICO SST Expansion Chamber, 3/4 In (31817)
- TRICO Oiler, Closed System (31825)
- TRICO Oiler Wire Guard (30013)
- DUTTON-LAINSON Flex Spout Oiler 16Oz (727)
- Trico Oilers and Reservoirs