Shop All Grease Feeders
Trico
Single Point Lubricator, 5 in. H
Mfr # 33948
Zoro # G4420197
original price:
$161.40
8% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 4 fl oz
- Height (In.) 5 in
- NPT 1/4 in
- Operating Temp. (F) -4 Degrees to 131 Degrees
- Includes Service Indicator, Unit Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 33948
- Zoro # G4420197
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 5 in |
Connection Size | 1/4 in |
Overall Height | 5 in |
Details
Item | Single Point Lubricator |
Capacity (Oz.) | 4 fl oz |
NPT | 1/4 in |
Operating Temp. (F) | -4 Degrees to 131 Degrees |
Includes | Service Indicator, Unit Cover |
Application | For General Lubrication |
Material | Polyethylene Terephthalate |
Included Grease Type | Mobil Polyrex EM |
Feeder Capacity | 125 cc |
Connection Type | NPT |
Spring Force | 72 psi |
Delivery Method | Continuous |
Feeder Material | Polyethylene Terephthalate |
Operating Temperature - Minimum | -4 Degrees F |
Flow Rate Adjustability | Adjustable |
Operating Temperature - Maximum | 131 Degrees F |
Pre-Filled Status | Pre-Filled |
Refillable | No |
Grease Color | Blue |
Lubrication Point Type | Single |
Description
Single Point Lubricator, Included Grease Type Mobil Polyrex EM, Lubrication Point Type Single, Feeder Capacity 125 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 131 Degrees F, Spring Force 72 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polyethylene Terephthalate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Unit Cover, Refillable No, Grease Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6302RS, Single Row Ball Brgs, 6302RS (6302RS)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 15 mm x OD 35 mmx W 11 mm, PK 2 (SE 6202-2RS)
- TOMPKINS Hydraulic Fitting-Steel16FP CROSS (5652-16-16-16-16)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (6K418)
- TRICO Single Point Lubricator, 5 in. H, 4 oz. (33944)
- TRICO Streamliner(TM) V Dispenser, PL6 Grease (33345)
- TRICO Streamliner(TM) V Dispenser, PL1 Grease (33340)
- TRICO Streamliner(TM) V Dispenser, 125cc, W/PL3 (33335)
- TRICO Steamliner Grease Feeder S (33392)
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- PROLUBE Grease Feeder, Poly Bowl, 6 oz. Capacity (47722)
- Trico Grease Feeders