Shop All Grease Feeders
Trico
Single Point Lubricator, 2 oz.
Mfr # 33927
Zoro # G4420145
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 2 fl oz
- Height (In.) 3 3/4 in
- NPT 1/4 in
- Operating Temp. (F) -4 Degrees to 131 Degrees
- Includes Service Indicator, Unit Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 33927
- Zoro # G4420145
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 3 3/4 in |
Overall Height | 3 3/4 in |
Connection Size | 1/4 in |
Details
Item | Single Point Lubricator |
Capacity (Oz.) | 2 fl oz |
NPT | 1/4 in |
Operating Temp. (F) | -4 Degrees to 131 Degrees |
Includes | Service Indicator, Unit Cover |
Material | Polyethylene Terephthalate |
Application | For General Lubrication |
Pre-Filled Status | Pre-Filled |
Operating Temperature - Maximum | 131 Degrees F |
Flow Rate Adjustability | Adjustable |
Feeder Capacity | 60 cc |
Delivery Method | Continuous |
Grease Color | Tan |
Connection Type | NPT |
Included Grease Type | Mobilith SHC PM 460 |
Refillable | No |
Spring Force | 72 psi |
Lubrication Point Type | Single |
Feeder Material | Polyethylene Terephthalate |
Operating Temperature - Minimum | -4 Degrees F |
Description
Single Point Lubricator, Included Grease Type Mobilith SHC PM 460, Lubrication Point Type Single, Feeder Capacity 60 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 131 Degrees F, Spring Force 72 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polyethylene Terephthalate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Unit Cover, Refillable No, Grease Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Socket KD3-CK-6 (KD3-CK-6)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (CAT44P-120-A)
- DODGE P2B-IP-203LE, Expansion (Float), Cast Iron, 2.1875 inch Bore Diameter (069496)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (5KCR46MN0055X)
- TRICO Streamliner(TM) M Dispenser, 250cc (33348)
- TRICO Streamliner(TM) V Dispenser, PL4 Grease (33343)
- TRICO Streamliner(TM) M Service Pack, PL2 (33357)
- TRICO Streamliner(TM) M Service Pack, PL6 (33361)
- TRICO Streamliner(TM) V Dispenser, PL1 Grease (33340)
- TRICO Streamliner(TM) M Service Pack, PL4 (33359)
- WESTWARD Grease Feeder, 6 oz., 6-1/4 in.H (35PA99)
- Trico Grease Feeders