Shop All Grease Feeders
Trico
Single Point Lubricator, 1/4 in. NPT
Mfr # 33908
Zoro # G4420160
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Oz.) 1 fl oz
- Height (In.) 3 3/4 in
- NPT 1/4 in
- Operating Temp. (F) -4 Degrees to 131 Degrees
- Includes Service Indicator, Unit Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trico
- MFR # 33908
- Zoro # G4420160
- Country of Origin United States
- Category Grease Feeders
Dimensions
Height (In.) | 3 3/4 in |
Connection Size | 1/4 in |
Overall Height | 3 3/4 in |
Details
Item | Single Point Lubricator |
Capacity (Oz.) | 1 fl oz |
NPT | 1/4 in |
Operating Temp. (F) | -4 Degrees to 131 Degrees |
Includes | Service Indicator, Unit Cover |
Application | For General Lubrication |
Material | Polyethylene Terephthalate |
Feeder Material | Polyethylene Terephthalate |
Pre-Filled Status | Pre-Filled |
Grease Color | Blue |
Operating Temperature - Minimum | -4 Degrees F |
Lubrication Point Type | Single |
Refillable | No |
Included Grease Type | Mobil Polyrex EM |
Spring Force | 72 psi |
Flow Rate Adjustability | Adjustable |
Feeder Capacity | 30 cc |
Connection Type | NPT |
Operating Temperature - Maximum | 131 Degrees F |
Delivery Method | Continuous |
Description
Single Point Lubricator, Included Grease Type Mobil Polyrex EM, Lubrication Point Type Single, Feeder Capacity 30 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 131 Degrees F, Spring Force 72 psi, Connection Size 1/4 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polyethylene Terephthalate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Unit Cover, Refillable No, Grease Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (5220070)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/2-XBC)
- MARATHON General Purpose Low Voltage IEC Motor 5.50 Hp, 3 phase, 3600 RPM, 230/460 V, 112M Frame (R824)
- TRICO Streamliner(TM) V Dispenser, PL4 Grease (33343)
- TRICO Streamliner(TM) V Dispenser, PL1 Grease (33340)
- TRICO Streamliner(TM) M Service Pack, PL1 (33356)
- TRICO Streamliner(TM) M Dispenser, 250cc (33348)
- TRICO Streamliner(TM) M Service Pack, PL6 (33361)
- TRICO Streamliner(TM) V Dispenser, PL6 Grease (33345)
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTKT130-115)
- Trico Grease Feeders