Shop All Bottles & Jars
Trico
Sampling Bottle, 4 oz.
Mfr # 38400
Zoro # G2096285
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Width 33-23/64"
- Autoclavable No
- Depth 19.08"
- Diameter 1.929 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 38400
- Zoro # G2096285
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Width | 33-23/64" |
Depth | 19.08" |
Diameter | 1.929 in |
Labware Screw Closure Size | 38-400 mm |
Labware Width - English | 1.93 in |
Screw Closure Size | 38-400 mm |
Labware Height - Metric | 96.52 mm |
Labware Height - English | 3.8 in |
Labware Depth - English | 1.93 in |
Minimum Screw Closure Size | 38 mm |
Overall Height - Metric | 96.52 mm |
Neck Inside Diameter - Metric | 1.24 in |
Body Diameter - Metric | 48.9 mm |
Overall Width - Metric | 69.85 mm |
Overall Depth - Metric | 49 mm |
Mouth Size | Narrow |
Description
Sampling Bottle, Body Color Clear, Body Material Polyethylene, Body Diameter - Metric 48.9 mm, Bottle Type Sampling, Capacity - Metric 118.2 mL, Capacity - English 4 fl oz, Overall Height - Metric 96.52 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test PaperTest Paper Refill, PK50 (QKR-1000)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- LAB SAFETY SUPPLY Petri Dish, 150x15mm, Polystyrene, PK200 (49X569)
- RPI PEG 8000, 500 G (P48080-500.0)
- DWK LIFE SCIENCES Azlon Round Wash Bottles, DI Water, 500ml, 5/cs, 5PK (249415)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0611)
- CHEF N Chefn 6587463 Mortar & Pestle; White & Gray (6587463)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4, Mouth: Wide (F11716-0009)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, PK 125 (33309-BULK)
- TRICORBRAUN 10 Oz Glass Long Neck, Round, Flint, 24-414 Tall Sauce, Woozy (089795)
- WHEATON Plastic Bottle, 15mL, PK72 (209044)
- Trico Bottles & Jars