Shop All Grease Gun Accessories
Trico
Red Grease Gun Collar
Mfr # 37038
Zoro # G3568428
product price: $5.99
/ea
Sold in multiples of 26 for $155.74
$155.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Red Grease Gun Collar
- Color Red
- Product Type Grease Gun Band
- Compatible Product Type Spectrum Visual Lubrication Management Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 37038
- Zoro # G3568428
- Country of Origin United States
- Category Grease Gun Accessories
Details
Item | Grease Gun Collar |
Accessory Type | Red Grease Gun Collar |
Color | Red |
Product Type | Grease Gun Band |
Compatible Product Type | Spectrum Visual Lubrication Management Systems |
Description
Grease Gun Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-53)
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (A56/4L580)
- FESTO Barbed Tubing Connector RTU-PK-4/6 (RTU-PK-4/6)
- TRICO Grease Meter, NPT, 1/8 In (39350)
- WESTWARD Grease Fitting Washer, 1/8 In., Gold, PK25 (44C513)
- WESTWARD Needle Nose Adapter, Narrow (13X057)
- WESTWARD Button Head Coupler, 7/8 in, For Use With 7/8 in Button Head Grease Fittings (3APG5)
- WESTWARD Hose Extension, 12 In (4BY77)
- ALEMITE Non-Drip Nozzle (ALB339800)
- LEGACY Z-SWIVEL F/GREASE CONTROL GUNS 360 DEG (LMLCZ)
- Trico Grease Gun Accessories