Shop All Oil Pumps
Trico
Pump, Lubrication
Mfr # PM-1000-08
Zoro # G2165502
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manaul Pump
- Container Size 450 cc
- Output 8 cc/Stroke
- Outlet Size 5/16-24
- Fluid Outlet Thread (In.) 5/16-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 450 cc |
Outlet Size | 5/16-24 |
For Container Size | 450 cc |
Details
Item | Manual Cyclic Pumps |
Type | Manaul Pump |
Output | 8 cc/Stroke |
Fluid Outlet Thread (In.) | 5/16-24 |
Ounces per Stroke | 8 fl oz/stroke |
Includes | Sight Gauge and Durable Cast Aluminum Reservoir |
Extract | 8 oz per stroke |
For Use With | Meter Units |
Pump for Multiple Outlets | Yes |
Action Type | Lever |
Seal Material | Buna-N |
Max. Flow Rate | 8 cc per stroke |
Power Source | Hand Operated |
Max. Outlet Pressure | 200 psi |
Min. Operating Temp. | 32 Degrees F |
Includes Suction Tube | Yes |
Includes Discharge Hose | No |
Includes Bung Adapter | No |
Description
Manual Cyclic Pumps, Max. Outlet Pressure 200 psi, Includes Discharge Hose No, Seal Material Buna-N, For Use With Meter Units, Includes Bung Adapter No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Check Valve, 3.50" L x 1.06" W x 1.06" H (DC-500-5)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- MILTON High Pressure FRL Regulator, 3/4" NPT (1026-8)
- FESTO Round Cylinder DSNU-40-50-PPS-A (DSNU-40-50-PPS-A)
- TRICO Pump, Lubrication (PE-1202-10)
- TRICO EZI Action(TM) Drum Pump, 15 to 55 Gal (36980-1)
- TRICO Pump, Lubrication (PE-1202-05)
- TRICO EZI Action(TM) Drum Pump, 15 to 30 Gal (36981-1)
- TRICO Pump, Lubrication (PE-1202-60)
- TRICO Pump, Lubrication (PE-1202-15)
- MACNAUGHT Air operated Oil pump 5:1, NPT (T512)
- Trico Oil Pumps