Shop All Hydraulic & Oil Filtration Systems
Trico
Pneumatic Hand Held Style Filter Cart
Mfr # 36934
Zoro # G8635331
product price: $6,925.99
/ea
Free Shipping & Returns
$6,925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Max. Flow GPM 1
- Length (In.) 15
- Width (In.) 12
- Height (In.) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 36934
- Zoro # G8635331
- Country of Origin United States
- Category Hydraulic & Oil Filtration Systems
Dimensions
Length (In.) | 15 |
Width (In.) | 12 |
Height (In.) | 18 |
Overall Height | 27 in |
Overall Depth | 13 in |
Overall Width | 27 in |
Description
Hand Held Hydraulic Filter Unit, Allowable Pressure - Maximum 100 psi, Flow Rate - Maximum 1 gpm, Motor Horsepower - Maximum 1.7 hp, Motor Type Pneumatic, Fluid Viscosity - Maximum 7,500 SUS, Primary Filter Rating 10 micron, Secondary Filter Rating 10 micron, Primary Filter Media Microglass, Application Gear and Lube Oil Filtering, Secondary Filter Media Cellulose, Operating Temperature - Maximum 200 Degrees F, Includes Bypass Valve Bypass Valve Included, Differential Pressure 85 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Washdown AC Motor, 1 HP, 1800 rpm, 3-Phase (CEWDM3546)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 30.3 in L Outside, 11/32 in THK (AX28)
- MASTER PNEUMATIC REGULATOR 2 (R200-16)
- D&D Timing Belt, H, 2 x 63in PL, T126 (630H200)
- TRICO Drum Pump Electric Motor, 1.1Hp (30018)
- TRICO High Viscosity Filter Cart (36970)
- TRICO Oil Filter for Hand Held Cart, 10 Microns (36977)
- TRICO Pneumatic Drum Pump Motor, 3/4 HP (30019)
- TRICO LV Replacement Filter, 25 Microns (36995)
- TRICO Oil Filter Cart, 3 Microns (36972)
- TRICO Oil Filter Cart, 10 Microns (36973)
- Trico Hydraulic & Oil Filtration Systems