Shop All Oilers and Reservoirs
Trico
Optomatic Oiler
Mfr # 30054
Zoro # G0593461
product price: $35.25
/ea
Sold in multiples of 10 for $352.50
$352.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Bowl Capacity 4 oz
- Mounting Thread Type NPT
- Overall Height 2 1/4 in
- Features A High Strength, Transparent and Ribbed Plastic Reservoir Provides Long Life and Impact Resistance, Adjustable Level Setting Allows use in Many Applications, EB, EHB and LS Models Provide Side and Bottom Connections for Simplified Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30054
- Zoro # G0593461
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Overall Height | 2 1/4 in |
Overall Width | 5 in |
Mounting Thread Size | 1/4" |
Details
Item | Optomatic Oiler |
Bowl Material | Plastic |
Bowl Capacity | 4 oz |
Mounting Thread Type | NPT |
Features | A High Strength, Transparent and Ribbed Plastic Reservoir Provides Long Life and Impact Resistance, Adjustable Level Setting Allows use in Many Applications, EB, EHB and LS Models Provide Side and Bottom Connections for Simplified Installation |
Operation | Air Operated |
Resistance Properties | Impact Resistant |
Feed Type | Single |
Description
Optomatic Oiler, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Slit Coupling, Set Screw, Short, Bores 4x3mm, OD 8.0mm, Aluminum (MRSS8-4-3-A)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (288419)
- ALLEN BRADLEY Ac Drive 22AD4P0N104 (22A-D4P0N104)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/2" (F354)
- TRICO Oiler, Closed System (30203)
- TRICO Oiler, Closed System (31825)
- TRICO SST Expansion Chamber, 3/8 In (31815)
- TRICO Oiler, Constant Level (30010)
- TRICO Oilertrico Oilers 4Oz (31804)
- TRICO Latch Dog Oilers (31824)
- URO PARTS Power Steering Reservoir, Mjf4000Aa (MJF4000AA)
- Trico Oilers and Reservoirs