Shop All Oilers and Reservoirs
Trico
Oilertrico Oilers 4Oz
Mfr # 31804
Zoro # G1188629
product price: $74.75
/ea
Sold in multiples of 5 for $373.75
$373.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Bowl Capacity 4 oz
- Features Closed System Design Prevents Contamination and Spillage, Mounts on Centerline of Desired Oil Level, Does Not Require Adjustment or Level Setting and No Vent Line Required, Simplifying Installation
- Overall Height 5 3/4 in
- Feed Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 31804
- Zoro # G1188629
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Overall Height | 5 3/4 in |
Mounting Thread Size | 1" |
Overall Width | 3 1/4 in |
Details
Item | Oilertrico Oilers 4Oz |
Bowl Material | Plastic |
Bowl Capacity | 4 oz |
Features | Closed System Design Prevents Contamination and Spillage, Mounts on Centerline of Desired Oil Level, Does Not Require Adjustment or Level Setting and No Vent Line Required, Simplifying Installation |
Feed Type | Single |
Operation | Self Leveling |
Temperature Rating - Maximum | 325 Degrees F |
Mounting Thread Type | NPT |
Description
Oilertrico Oilers 4Oz, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Pressure Switch, For 26JY38 (PS2020M)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04286, Pressure Line, 3 micron, Outside-In (MF0306444)
- SKF SKF 29330E, Spher Roller Thrust Bearings (29330E)
- NTN Radial Ball Bearing, Shielded, 60mm Bore (6212ZZC3/L627)
- TRICO Oiler, Constant Level (30002)
- TRICO SST Expansion Chamber, 3/8 In (31815)
- TRICO Oiler, Closed System (31825)
- TRICO Oiler Wire Guard (30020)
- TRICO Oiler Wire Guard (30016)
- TRICO Oiler Wire Guard (30013)
- LUBESITE Drip Oiler, Cam Lock, 10" H, 8 oz. (D-8 CAM)
- Trico Oilers and Reservoirs