Shop All Oilers and Reservoirs
Trico
Oiler Wire Guard
Mfr # 30016
Zoro # G1347841
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 8 oz
- Height (In.) 5 in
- Width (In.) 5 in
- Function Wire Guard to Protect Glass Reservoir on Opto-Matic Oler
- Capacity 8 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30016
- Zoro # G1347841
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 5 in |
Width (In.) | 5 in |
Overall Unit Length | 5 in |
Dia. (In.) | 5 in |
Unit Height | 5 in |
Unit Length (In.) | 5 in |
Details
Item | Oiler Wire Guard |
Reservoir Cap. (Oz.) | 8 oz |
Function | Wire Guard to Protect Glass Reservoir on Opto-Matic Oler |
Capacity | 8 fl oz |
For Use With | 8 Ounces Glass Reservoir |
Includes | Locking Nuts |
Fits | 6Y850 and 5JG83 Oilers |
Material | Zinc/Chrome Plated |
Max. Operating Temp. (F) | 250 Degrees F |
Type | Constant Level Oiler Wire Guard |
Number of Feeds | 0 |
Description
Oiler Wire Guard, Reservoir Cap. (Oz.) 8 oz, Height (In.) 5 in, Width (In.) 5 in, Thread Size -, Bowl Dia. -, -, Capacity 8 fl oz, Function Wire Guard to Protect Glass Reservoir on Opto-Matic Oler, For Use With 8 Ounces Glass Reservoir, Includes Locking Nuts, Spout Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1" Id, 2Set/2Screwsat90 Kw Set Screw Coupling, Stl, Bo (RC-100-KW4H@90)
- POLYHOSE 1" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-16-50)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 3.35" OD (2BK32H)
- B B MANUFACTURING 16T10/780, Timing Belt, Polyurethane, Steel (16T10/780)
- TRICO SST Expansion Chamber, 3/4 In (31817)
- TRICO SST Expansion Chamber, 1/2 In (31816)
- TRICO Oiler Wire Guard (30013)
- TRICO Oiler, Constant Level (30010)
- TRICO Oiler, Constant Level (30003)
- TRICO SST Expansion Chamber, 3/8 In (31815)
- TRICO Oiler, Aluminum, Watchdog, 4 Oz (31820)
- Trico Oilers and Reservoirs