Shop All Oilers and Reservoirs
Trico
Oiler Wire Guard
Mfr # 30013
Zoro # G1025692
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 4 oz
- Height (In.) 3 in
- Width (In.) 3 in
- Function Wire Guard to Protect Glass Reservoir on Opto-Matic Oler
- Capacity 4 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30013
- Zoro # G1025692
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 3 in |
Width (In.) | 3 in |
Unit Height | 3 in |
Dia. (In.) | 3 in |
Unit Length (In.) | 3 in |
Overall Unit Length | 3 in |
Overall Length | 3 in |
Overall Height | 3 in |
Overall Diameter | 3 in |
Details
Item | Oiler Wire Guard |
Reservoir Cap. (Oz.) | 4 oz |
Function | Wire Guard to Protect Glass Reservoir on Opto-Matic Oler |
Capacity | 4 fl oz |
For Use With | 4 Ounces Glass Reservoir |
Includes | Locking Nuts |
Material | Zinc Chrome Plated Metal |
Fits | 6Y849 and 5JG82 Oilers |
Number of Feeds | 0 |
Max. Operating Temp. (F) | 250 Degrees F |
Type | Constant Level Oiler Wire Guard |
Features | Wire Guards are Used to Protect the Glass Reservoirs on Opto-Matic Constant Level Oilers and Opto-Matic Closed System Oilers |
Product Type | Wire Guard |
Fluid Capacity | 4 oz |
Compatible Product Type | 4 Ounce Glass Reservoir |
Description
Oiler Wire Guard, Includes Locking Nuts, Constant Level Oiler Wire Guard, For Use With 4 Ounces Glass Reservoir
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, B Kevlar , 5/8 x 41in OC (B38K)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- CLIMAX METAL PRODUCTS 2C-275 Two-Piece Clamping Collar (2C-275)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA400O000030)
- TRICO Oiler, Aluminum, Watchdog, 4 Oz (31820)
- TRICO Oiler, Closed System (30203)
- TRICO Latch Dog Oilers (31824)
- TRICO Oiler, Closed System (31825)
- TRICO Oiler, Constant Level (30002)
- TRICO Oiler, Constant Level (30003)
- WESTWARD Flexible Spout Measure, 1Quart/1 Liter (2CAN9)
- Trico Oilers and Reservoirs