Shop All Oilers and Reservoirs
Trico
Oiler, Optomatic, Type E, 2 Oz
Mfr # 30052
Zoro # G0593455
product price: $29.49
/ea
Sold in multiples of 7 for $206.43
$206.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Bowl Capacity 2 oz
- Resistance Properties Impact Resistant
- Overall Width 4 1/2 in
- Feed Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30052
- Zoro # G0593455
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Overall Width | 4 1/2 in |
Overall Height | 2 in |
Mounting Thread Size | 1/4" |
Details
Item | Oiler,Optomatic,Type E,2 Oz |
Bowl Material | Plastic |
Bowl Capacity | 2 oz |
Resistance Properties | Impact Resistant |
Feed Type | Single |
Operation | Air Operated |
Mounting Thread Type | NPT |
Features | A High Strength, Transparent and Ribbed Plastic Reservoir Provides Long Life and Impact Resistance, Adjustable Level Setting Allows use in Many Applications, EB, EHB and LS Models Provide Side and Bottom Connections for Simplified Installation |
Description
Oiler,Optomatic,Type E,2 Oz, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth (40B10H X 1/2 MPB)
- MARATHON MOTORS Jet Pump Motor, 3-Phase, 3 HP, 7.6/3.8A (056T34F15601)
- FESTO Stop Kit DADP-ES-Q12-25 (DADP-ES-Q12-25)
- COXREELS EPDM/EPM replacement o-ring kit, 7231-3-S (7231-3-SEALKIT)
- TRICO SST Expansion Chamber, 3/8 In (31815)
- TRICO SST Expansion Chamber, 1/2 In (31816)
- TRICO Oiler, Constant Level (30064)
- TRICO Oiler Wire Guard (30020)
- TRICO Oiler, Constant Level (30003)
- TRICO Oiler, Constant Level (30010)
- BETA Plastic Pressure Oil Can, 700cc (017530007)
- Trico Oilers and Reservoirs