Shop All Oilers and Reservoirs
Trico
Oiler, Constant Level
Mfr # 30064
Zoro # G2660095
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 4 oz
- Height (In.) 4 9/16 in
- Width (In.) 2 5/16 in
- Bowl Material Plastic
- Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30064
- Zoro # G2660095
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 4 9/16 in |
Width (In.) | 2 5/16 in |
Unit Height | 4 9/16 in |
Bowl Dia. | 2 5/16 in |
Unit Height from Mount (In.) | 5 1/16 in |
Bowl Dia. (In.) | 2 5/16 in |
Thread Size | 1/4 |
Dia. (In.) | 2 5/16 in |
Overall Unit Length | 2 5/16 in |
Unit Length (In.) | 2 5/16 in |
Overall Width | 2 1/4 in |
Overall Height | 4 1/2 in |
Bowl Diameter | 2 1/4 in |
Overall Depth | 2 1/4 in |
Mounting Thread Size | 1/4" |
Description
Constant Level Oiler, Reservoir Cap. (Oz.) 4 oz, Height (In.) 4 9/16 in, Width (In.) 2 5/16 in, Thread Size 1/4, Bowl Dia. 2 5/16 in, Plastic, Capacity 4 fl oz, Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling, For Use With -, Includes Side and Bottom Connections, Spout Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K714)
- MASTER PNEUMATIC LUBRICATOR 1/4 (L28W-2)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-75-11)
- DIXON King Nipple Grooved Steel, 2" (STV25)
- TRICO SST Expansion Chamber, 3/4 In (31817)
- TRICO Optomatic Oiler (30054)
- TRICO Oiler, Closed System (30203)
- TRICO SST Expansion Chamber, 3/8 In (31815)
- TRICO Oiler, Aluminum, Watchdog, 4 Oz (31820)
- TRICO Oiler, Constant Level (30003)
- MACNAUGHT M3 1/2 in. 9 GPM Digital Oil Control Gun (OCVF-001)
- Trico Oilers and Reservoirs