Shop All Oilers and Reservoirs
Trico
Oiler, Constant Level
Mfr # 30005
Zoro # G1610287
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 8 oz
- Height (In.) 6 11/16 in
- Width (In.) 3 3/16 in
- Bowl Material Glass
- Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30005
- Zoro # G1610287
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 6 11/16 in |
Width (In.) | 3 3/16 in |
Unit Height | 5 15/16 in |
Bowl Dia. | 3 3/16 in |
Dia. (In.) | 3 3/16 in |
Unit Height from Mount (In.) | 5 15/16 in |
Unit Length (In.) | 3 3/16 in |
Thread Size | 1/4 |
Overall Unit Length | 3 3/16 in |
Bowl Dia. (In.) | 3 3/16 in |
Overall Height | 6 in |
Overall Depth | 3 1/4 in |
Mounting Thread Size | 1/4" |
Bowl Diameter | 3 1/4 in |
Description
Constant Level Oiler, Reservoir Cap. (Oz.) 8 oz, Height (In.) 6 11/16 in, Width (In.) 3 3/16 in, Thread Size 1/4, Bowl Dia. 3 3/16 in, Glass, Capacity 8 fl oz, Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling, For Use With -, Includes Large Surge Chamber, Spout Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B14SS (40B14SS)
- SPEEDAIRE Bracket, Mounting (4ZK29)
- STANLEY ENGINEERED FASTENING Jaw Set, 3 Piece, For 2NJP1 (13300)
- INGERSOLL-RAND End Plate (IR2112-11)
- TRICO Oiler Wire Guard (30016)
- TRICO Oiler, Aluminum, Watchdog, 4 Oz (31820)
- TRICO Oiler, Closed System (31825)
- TRICO Oiler Closed System Watchdog (31828)
- TRICO Oiler Wire Guard (30013)
- TRICO SST Expansion Chamber, 3/8 In (31815)
- EXCELTA Spatula 2-1/2 In Metal Handle Blk .010 (260A-ESD)
- Trico Oilers and Reservoirs