Shop All Oilers and Reservoirs
Trico
Oiler, Closed System
Mfr # 30203
Zoro # G2579726
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reservoir Cap. (Oz.) 4 oz
- Height (In.) 7 13/16 in
- Width (In.) 2 11/16 in
- Bowl Material Glass
- Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30203
- Zoro # G2579726
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Height (In.) | 7 13/16 in |
Width (In.) | 2 11/16 in |
Dia. (In.) | 2 11/16 in |
Bowl Dia. (In.) | 2 11/16 in |
Bowl Dia. | 2 11/16 in |
Unit Length (In.) | 2 11/16 in |
Overall Unit Length | 7 13/16 in |
Unit Height | 7 13/16 in |
Unit Height from Mount (In.) | 7 13/16 in |
Overall Width | 2 3/4 in |
Overall Height | 7 in |
Mounting Thread Size | 1/4" |
Bowl Diameter | 2 3/4 in |
Overall Depth | 2 3/4 in |
Description
Closed System Oiler, Reservoir Cap. (Oz.) 4 oz, Height (In.) 7 13/16 in, Width (In.) 2 11/16 in, Thread Size -, Bowl Dia. 2 11/16 in, Glass, Capacity 4 fl oz, Function Maintains Constant Level Of Oil And Prevents Accidental Overfilling, For Use With -, Includes Sight Gauge, Spout Length (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HE-1/4-D-MINI (HE-1/4-D-MINI)
- PRIMEFIT Lincoln Plug Steel 1/4" x 1/4" Male NPT 25PCS (LP1414MS-B25-P)
- OETIKER Hose Clamp Assortment, Double Ear, Zinc-Plated Steel, Plastic Case (18500114)
- DEWALT Manual Hose Reel, Rubber, 3/8"x50 ft. (DXCM024-0348)
- TRICO Oiler Wire Guard (30016)
- TRICO Oiler, Constant Level (30010)
- TRICO Latch Dog Oilers (31824)
- TRICO Oiler, Aluminum, Watchdog, 4 Oz (31820)
- TRICO Optomatic Oiler (30054)
- TRICO Oiler, Constant Level (30064)
- FUNNEL KING Measuring Container, Fixed Spout, 5 Quart (94160)
- Trico Oilers and Reservoirs