Shop All Oilers and Reservoirs
Trico
Oiler, Aluminum, Watchdog, 4 Oz
Mfr # 31820
Zoro # G0593437
product price: $164.99
/ea
Sold in multiples of 2 for $329.98
Free Shipping & Returns
$329.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Glass
- Bowl Capacity 4 oz
- Features Closed System Design Prevents Contamination and Spillage, Mounts on Centerline of Desired Oil Level, Does Not Require Adjustment or Level Setting and No Vent Line Required, Simplifying Installation
- Operation Self Leveling
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 31820
- Zoro # G0593437
- Country of Origin United States
- Category Oilers and Reservoirs
Dimensions
Mounting Thread Size | 3/4" |
Overall Height | 6 1/4 in |
Overall Width | 3 1/4 in |
Details
Item | Oiler,Aluminum,Watchdog,4 Oz , |
Bowl Material | Glass |
Bowl Capacity | 4 oz |
Features | Closed System Design Prevents Contamination and Spillage, Mounts on Centerline of Desired Oil Level, Does Not Require Adjustment or Level Setting and No Vent Line Required, Simplifying Installation |
Operation | Self Leveling |
Body Material | Aluminum |
Mounting Thread Type | NPT |
Feed Type | Single |
Temperature Rating - Maximum | 325 Degrees F |
Description
Oiler,Aluminum,Watchdog,4 Oz ,, Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74020, Return Line, 25 micron, Outside-In (MF0064111)
- TRU-FLATE Coupler 3/8In Tf X 3/8In Mnpt (13-605)
- DYNABRADE Housing for Model 52400 (01714)
- TRICO Oilertrico Oilers 4Oz (31804)
- TRICO Oiler, Constant Level (30005)
- TRICO Oiler, Closed System (31825)
- TRICO SST Expansion Chamber, 1/2 In (31816)
- TRICO Oiler Wire Guard (30020)
- TRICO Oiler Wire Guard (30016)
- WESTWARD Oiler, Pistol, Capacity 6 oz (2LAH2)
- Trico Oilers and Reservoirs