Shop All Hydraulic & Oil Filtration Systems
Trico
Oil Filter for Hand Held Cart, 10 Microns
Mfr # 36977
Zoro # G8635374
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Length (In.) 4
- Width (In.) 4
- Height (In.) 9
- Application Filtering Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trico
- MFR # 36977
- Zoro # G8635374
- Country of Origin United States
- Category Hydraulic & Oil Filtration Systems
Dimensions
Length (In.) | 4 |
Width (In.) | 4 |
Height (In.) | 9 |
Details
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter Element |
Application | Filtering Oil |
Max. Flow | 25 gpm |
Micron Rating | 10 |
Max. Pressure | 250 psi |
Filter Media - Filters | Fiberglass |
Primary Filter Removes | Particulates |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 25 gpm, Max. Pressure 250 psi, Primary Filter Removes Particulates, Housing Type - Filters Single Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-102D1)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES3 (WES3)
- MONARCH Motor Start Relay Solenoid, 12 VDC (500248017744)
- BALDOR-RELIANCE Motor -.75HP, 1725RPM, 1PH, 60HZ, 56,3424L, OPEN, F1 (RL1324A)
- TRICO Drum Pump Electric Motor, 1.1Hp (30018)
- TRICO High Viscosity Filter Cart (36970)
- TRICO LV Hand Held Style Filter Cart (36994)
- TRICO Oil Filter Cart, 3 Microns (36972)
- TRICO Oil Filter Cart, 10 Microns (36975)
- TRICO Oil Filter Cart, 10 Microns (36973)
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- Trico Hydraulic Filtration