Shop All Hydraulic & Oil Filtration Systems
Trico
Oil Filter Cart, 10 Microns
Mfr # 36973
Zoro # G8635401
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Length (In.) 6
- Width (In.) 6
- Height (In.) 12
- Application Filtering Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 36973
- Zoro # G8635401
- Country of Origin United States
- Category Hydraulic & Oil Filtration Systems
Dimensions
Length (In.) | 6 |
Width (In.) | 6 |
Height (In.) | 12 |
Details
Filter Rating (Microns) | 10 |
Application | Filtering Oil |
Item | Hydraulic Filter Element |
For Use With | 12J002, 12J003, 12J005, 56AL73, 60RE45 |
Max. Flow | 60 gpm |
Micron Rating | 10 |
Max. Pressure | 120 psi |
Filter Media - Filters | Fiberglass |
Description
Hydraulic Filter Element, Micron Rating 10, Filter Media - Filters Fiberglass, Max. Flow 60 gpm, Max. Pressure 120 psi, Housing Type - Filters Single Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON L Style Plug, 1/4" MNPT, PK10 (791)
- CHAMPION COOLER Bearing, 1", Pillow Block, Blower Shaft (110351)
- GATES Bushing, Series 2012, Bore Dia 2.000 In (2012 2.)
- BROWNING FHP CI H Bore Sheaves, #BK32H (BK32H)
- TRICO Oil Filter Cart, 10 Microns (36975)
- TRICO Oil Filter Cart, 3 Microns (36972)
- TRICO Pneumatic Drum Pump Motor, 3/4 HP (30019)
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- TRICO LV Replacement Filter, 25 Microns (36995)
- TRICO LV Hand Held Style Filter Cart (36994)
- TRICO Oil Filter for Hand Held Cart, 25 Microns (36978)
- Trico Hydraulic Filtration