Shop All Mist Cooling Equipment
Trico
Mist Unit, 2 Lines
Mfr # 30459
Zoro # G2948416
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Solenoid
- Number of Lines 2
- Application For Many Metal Cutting Applications
- Features Brass Armored Delivery Lines are Standard
- Product Type Spray Lubricating System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30459
- Zoro # G2948416
- Country of Origin United States
- Category Mist Cooling Equipment
Details
Item | Spray Lubricating System |
Control Type | Solenoid |
Number of Lines | 2 |
Application | For Many Metal Cutting Applications |
Features | Brass Armored Delivery Lines are Standard |
Product Type | Spray Lubricating System |
Reservoir Capacity | 1 gal |
Number of Delivery Lines | 2 |
Description
Spray Lubricating System, Number of Delivery Lines 2, Product Type Spray Lubricating System, Reservoir Capacity 1 gal, Features Brass Armored Delivery Lines are Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1004120, Pressure Line, 10 micron, Outside-In (MF0059702)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (B1416 OH)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod (212705)
- LINCOLN Battery Charger, For Use with 5JC28 (1215)
- TRICO Coolant System, 1 Line (30548)
- TRICO Vegetable-Based Lubricant, 1 G (30648)
- TRICO Coolant, 5 gal, Bottle (30657)
- TRICO Coolant System, 1 Line (30541)
- TRICO Coolant System, 2 Lines (30802)
- TRICO Mist Unit, 1 Line (30542)
- Trico Mist Cooling Equipment