Shop All Mist Cooling Equipment
Trico
Mist Unit, 1 Line
Mfr # 30542
Zoro # G3443307
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Type Needle Valve
- Number of Lines 1
- Application Economical Plastic Reservoirs
- Features Easy-to-read Liquid Level Gauge and Individual Air and Coolant Controls on the Unit, 1-Gal. Capacity
- Product Type Spray Lubricating System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30542
- Zoro # G3443307
- Country of Origin United States
- Category Mist Cooling Equipment
Details
Item | Spray Lubricating System |
Control Type | Needle Valve |
Number of Lines | 1 |
Application | Economical Plastic Reservoirs |
Features | Easy-to-read Liquid Level Gauge and Individual Air and Coolant Controls on the Unit, 1-Gal. Capacity |
Product Type | Spray Lubricating System |
Reservoir Material | Polyurethane |
Number of Delivery Lines | 1 |
Reservoir Capacity | 1 gal |
Description
Spray Lubricating System, Number of Delivery Lines 1, Components Included Reservoir, Product Type Spray Lubricating System, Reservoir Material Polyurethane, Reservoir Capacity 1 gal, Features Easy-to-read Liquid Level Gauge and Individual Air and Coolant Controls on the Unit, 1-Gal. Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Plug, Male, 30E670 (30E670)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB5AN, Pressure Line, 5 micron, Outside-In (MF0058392)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/16, PK5 (87000-05-02)
- TRICO Coolant System (30660)
- TRICO Vegetable-Based Lubricant, 1 G (30648)
- TRICO Mist Unit, 2 Lines (30543)
- TRICO Coolant System, 1 Line (30541)
- TRICO Lubricant, 1 G (30659)
- TRICO Coolant, 1 gal, Bottle (30656)
- TRICO Coolant System, 2 Lines (30802)
- Trico Mist Cooling Equipment