Shop All Hydraulic & Oil Filtration Systems
Trico
Hand Held Mini Style Filter Cart
Mfr # 36971
Zoro # G8635322
product price: $4,010.99
/ea
Free Shipping & Returns
$4,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Max. Flow GPM 1
- Length (In.) 15
- Amps 10 A
- Height (In.) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 36971
- Zoro # G8635322
- Country of Origin United States
- Category Hydraulic & Oil Filtration Systems
Dimensions
Length (In.) | 15 |
Height (In.) | 18 |
Width (In.) | 12 |
Overall Height | 17 in |
Overall Width | 27 in |
Overall Depth | 13 in |
Description
Hand Held Hydraulic Filter Unit, Allowable Pressure - Maximum 85 psi, Flow Rate - Maximum 1 gpm, Motor Horsepower - Maximum 0.5 hp, Motor Type Electric, Fluid Viscosity - Maximum 7,500 SUS, Primary Filter Rating 10 micron, Secondary Filter Rating 10 micron, Primary Filter Media Microglass, Application New Oil Filtering, Secondary Filter Media Cellulose, Operating Temperature - Maximum 150 Degrees F, Includes Bypass Valve Bypass Valve Included, Full Load Current 10 A, Differential Pressure 85 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA MAXCO H40B21F 1" Inch Bore Keyway & 2 Set Screws Fb Hardened Tooth (H40B21F1)
- DAYTON C144 V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (4FH93)
- MAIN FILTER Hydraulic Filter, replaces WIX 51140, Return Line, 5 micron, Outside-In (MF0062657)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- TRICO LV Hand Held Style Filter Cart (36994)
- TRICO Oil Filter Cart, 10 Microns (36975)
- TRICO Low-Viscosity Filter Cart, 2500 SUS, 14.5A (36946)
- TRICO Oil Filter for Hand Held Cart, 25 Microns (36978)
- TRICO Pneumatic Drum Pump Motor, 3/4 HP (30019)
- TRICO Oil Filter for Hand Held Cart, 10 Microns (36977)
- TRICO Drum Pump Electric Motor, 1.1Hp (30018)
- Trico Hydraulic Filtration