Shop All Hydraulic Filters
Trico
Hand Held Hydraulic Filter Unit, 0.25 HP
Mfr # 30035
Zoro # G7893788
Free Shipping & Returns
$2,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 100 psi
- Max. Flow 7.25 gpm
- Filter Bypass Pressure 50 psi
- Overall Width 16 in
- Bypass Valve Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trico
- MFR # 30035
- Zoro # G7893788
- Country of Origin United States
- Category Hydraulic Filters
Dimensions
Overall Width | 16 in |
Overall Depth | 7 in |
Overall Height | 45 in |
Description
Hand Held Hydraulic Filter Unit, Allowable Pressure - Maximum 100 psi, Flow Rate - Maximum 7.3 gpm, Motor Horsepower - Maximum 0.3 hp, Motor Type Electric, Fluid Viscosity - Maximum 1,250 SUS, Primary Filter Rating 10 micron, Secondary Filter Rating Not Applicable, Primary Filter Media Microglass, Application New Oil Filtering, Secondary Filter Media Not Applicable, Operating Temperature - Maximum 180 Degrees F, Includes Bypass Valve Bypass Valve Not Included, Filter Bypass Pressure 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 70" Outside Length, 1/2" Top Width, 1 Ribs (A68/4L700)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (SCJ 1/2)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930119Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- MAIN FILTER FILTER MART F97019K3B Replacement/Interchange Hydraulic Filter (MF0059467)
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG412, 10 micron, Outside-In (MF0066083)
- MARADYNE FLUID POWER GROUP Filter Element, 25 Micron Cellulose Media (FPD50-25N)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH6222, 10 micron, Outside-In (MF0502897)
- ZINGA ZINGA SRE40910AZ Replacement/Interchange Hydraulic Filter (MF0575934)
- Trico Hydraulic Filters