Shop All Oilers and Reservoirs
Trico
Gravity Feed Oiler Lubricator
Mfr # 42010
Zoro # G0593446
product price: $29.25
/ea
Sold in multiples of 6 for $175.50
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 4 oz
- Feed Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 42010
- Zoro # G0593446
- Country of Origin United States
- Category Oilers and Reservoirs
Details
Item | Gravity Feed Oiler Lubricator |
Bowl Capacity | 4 oz |
Feed Type | Single |
Description
Gravity Feed Oiler Lubricator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (119116 KWY 3/8 X3/16)
- BESTORQ Kevlar V-Belt / 4L290LG, 4L290K (4L290K)
- WESTWARD Control Valve, 7500 PSI, 6 In Extension (1ZTD1)
- CLIMAX METAL PRODUCTS 1C-187 One-Piece Clamping Collar (1C-187)
- TRICO Oiler, Constant Level (30010)
- TRICO Oiler Wire Guard (30013)
- TRICO Oiler, Closed System (31825)
- TRICO Oiler, Closed System (30203)
- TRICO SST Expansion Chamber, 3/4 In (31817)
- TRICO Oilertrico Oilers 4Oz (31804)
- URREA Pistol flexible spout 16Oz (2267)
- Trico Oilers and Reservoirs