Shop All Oil Pumps
Trico
EZI Action(TM) Drum Pump, 5 to 6 Gal
Mfr # 36982-1
Zoro # G2752793
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual Hand Pump
- Container Size 5 to 6 Gallons
- Output 6 oz per stroke
- For Use With 36402, 36983, 36984, 36985, 36986, 36987, 36988
- Extract 6 oz per stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 5 to 6 Gallons |
Suction Tube Length | 17 1/8 in |
Bung Connection Dia. | 2 3/4 in |
For Container Size | 6 gal |
Description
Hand Operated Drum Pump, Pump Connection OD 1 5/8 in, Self-Priming No, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polyethylene, Polypropylene, Housing Finish Polyethylene; Polypropylene, Seal Material Neoprene, For Use With 36402, 36983, 36984, 36985, 36986, 36987, 36988, Adapter Connection Type MNPT, For Container Type Bucket, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Runs Dry Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 80H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 1" Pit, 80Hhmclsc, PK5 (80HHMCLSC)
- INGERSOLL-RAND Gasket Kit, Gasket Set, Instructions (32307126)
- NTN Radial Ball Bearing, Sealed, 50mm Bore Dia (6210LLBC3/L627)
- ENERPAC RC1006, 103.1 ton Capacity, 6.63 in Stroke, General Purpose Hydraulic Cylinder (RC1006)
- TRICO Pump, Lubrication (PE-1202-60)
- TRICO Pump, Lubrication (PE-1202-15)
- TRICO EZI Action(TM) Drum Pump, 15 to 55 Gal (36980-1)
- TRICO EZI Action(TM) Drum Pump, 15 to 30 Gal (36981-1)
- TRICO Pump, Lubrication (PE-1202-05)
- TRICO Pump, Lubrication (PE-1202-30)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 16 gal (5TCT9)
- Trico Oil Pumps