Shop All Hydraulic & Oil Filtration Systems
Trico
Drum Pump Electric Motor, 1.1Hp
Mfr # 30018
Zoro # G8635304
product price: $1,619.99
/ea
Free Shipping & Returns
$1,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Max. Flow GPM 6.8
- Length (In.) 10.5
- Width (In.) 9
- Height (In.) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 30018
- Zoro # G8635304
- Country of Origin United States
- Category Hydraulic & Oil Filtration Systems
Dimensions
Length (In.) | 10.5 |
Width (In.) | 9 |
Height (In.) | 4.5 |
Details
Filter Rating (Microns) | 10 |
Max. Flow GPM | 6.8 |
Item | Electric Drum Pump Motor |
Differential Pressure (PSI) | 20 |
Application | Filtering New Oil To Clean. Transferring From Bulk Drums To Storage Tanks Or System Reservoirs,1540cSt At 40DC |
Motor HP | 1 1/10 hp |
Amps | 8.5 |
Voltage | 110 |
Max. Operating Temp. (F) | 190 |
Pump Type | Electric Pump |
Type | Electric Pump |
Max. Operating Temp. | 190 Degrees F |
Full Load Amps | 8.5 A |
Max. Flow Rate | 4.5 gpm |
Power Source | Electric |
Rated Voltage | 110V AC |
Duty Cycle | 30 Minutes |
Description
Electric Drum Pump Motor, Pump Package Type Drum Pump Motor, Power Source Electric, Motor HP 1 1/10 hp, Rated Voltage 110V AC, Full Load Amps 8.5 A, Max. Flow Rate 4.5 gpm, Duty Cycle 30 Minutes, Max. Operating Temp. 190 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneu Long Tool Set, 4Pc (37329)
- CONTINENTAL CONTITECH B87 Wrapped V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (B87)
- BROWNING FHP CI H Bore Sheaves, #BK30H (BK30H)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 115V, 1/8 HP (70021593)
- TRICO Oil Filter for Hand Held Cart, 25 Microns (36978)
- TRICO LV Hand Held Style Filter Cart (36994)
- TRICO Oil Filter Cart, 10 Microns (36973)
- TRICO LV Replacement Filter, 25 Microns (36995)
- TRICO Oil Filter Cart, 10 Microns (36975)
- TRICO High Viscosity Filter Cart (36970)
- TRICO Oil Filter Cart, 3 Microns (36972)
- Trico Hydraulic & Oil Filtration Systems