Shop All Breathers and Vents
This Product is Discontinued
Trico
Desiccant Breathers, D108, 11.25 In H (Discontinued)
Mfr # 39108
Zoro # G0631802
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size 2"
- Height 11.25
- Top Cap Dia. (In.) 5 in
- Overall Length (In.) 5 in
- Application Protection Of Industrial Equipment By Prohibiting The Entry Of Moisture And Particulate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trico
- MFR # 39108
- Zoro # G0631802
- Country of Origin United States
- Category Breathers and Vents
Dimensions
Thread Size | 2" |
Height | 11.25 |
Top Cap Dia. (In.) | 5 in |
Overall Length (In.) | 5 in |
Overall Height | 11 1/4 in |
Particle Size | 2 micron |
Top Cap Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | Desiccant Breathers |
Application | Protection Of Industrial Equipment By Prohibiting The Entry Of Moisture And Particulate |
Filter | 2 Micron |
Type | D108 |
Max. Operating Temp. | 200 Degrees F |
Construction | ABS Plastic, Impact Modified Acrylic |
Product Type | Desiccant Breathers |
Thread Type | NPT |
Temperature Rating - Maximum | 200 Degrees F |
Thread Gender | Male |
Description
Desiccant Breathers, D108, Thread Size 2 In., Dia. Hex Flats (In.) -, Height 11.25, Top Cap Dia. (In.) 5 in, Base Square (In.) -, Overall Length (In.) 5 in, Max. Operating PSI -, PSI -, Max. Operating Temp. 200 Degrees F, Filter 2 Micron, Vacuum (In. Hg) -, ABS Plastic, Impact Modified Acrylic, Protection Of Industrial Equipment By Prohibiting The Entry Of Moisture And Particulate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.